GROHE
Deluxe Infinity Brushed Nickel Soap Dispenser
Part #G28750EN0 | Item #3147262 | Manufacturer Part #28750EN0
Product Details
- Brass head and flange
Documents
Specifications
Collection: Deluxe
Color Finish: Infinity Brushed Nickel
Color Finish Category: Nickel Tones
Material: Brass
Spout Height: 3-1/8 in
Spout Reach: 3 in