0 items

Grohe Deluxe Deluxe Soap Lotion Dispenser

G28750

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass head and flange
  • Capacity: 15 oz
  • Fillable from above
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • One-piece cartridge pump unit

SPECIFICATIONS

Collection
Deluxe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Spout Height
3-1/8 in
Spout Reach
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday