0 items

Grohe Deluxe XL Soap Dispenser in Stainless Steel

G28751SD1

Color Finish

(Pricing is for Stainless Steel)

$288.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Capacity: 15 oz
  • Fillable from above
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • One-piece cartridge pump unit

SPECIFICATIONS

Capacity
15 oz
Collection
Deluxe XL
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
4-1/4 in
Material
Brass
Spout Reach
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday