0 items

Grohe Diverter Faucet Valve Cartridge

G06188000

Cartridge Type

Diverter

$85.68

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cartridge

SPECIFICATIONS

CARB OTC LEED Compliant
No
Cartridge Type
Diverter
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
GSA Approved
No
Height
1-3/4 in
IAPMO Listed
No
Length
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday