Diverter with Spray in Starlight Chrome

You last purchased this on
 
GROHE

Universal Diverter with Spray in Starlight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Diverter with Spray in Starlight Chrome

  • Fast #
  • Part #G07970000
  • Item #518995
  • Manufacturer Part #07970000
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For kitchen faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Diverter Spray Kit
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Spout Type:
Diverter