0 items

Grohe Aquadimmer Double Handle Cross Pair

G18733

Color Finish

Starting at $74.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes a pair of handles

SPECIFICATIONS

ADA Compliant
Yes
Cartridge Type
Thermostatic
Collection
Aquadimmer
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday