0 items

Grohe Fairborn Double Lever Handle Centerset Lavatory Faucet

G20424

Color Finish

Starting at $199.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • GROHE SilkMove® ceramic cartridge
  • cUPC compliant

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Fairborn
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
4-1/8 in
Spout Reach
5-9/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
7-15/32 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday