0 items

Grohe Grohmix Double Lever Handle Pair

G18732

Color Finish

Starting at $69.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes a pair of handles

SPECIFICATIONS

ADA Compliant
Yes
Collection
Grohmix
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday