Skate Cosmopolitan Flush Actuator Plate in Stainless Steel

You last purchased this on
 
GROHE

EcoJoy™ Skate Cosmopolitan Flush Actuator Plate in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

EcoJoy™ Skate Cosmopolitan Flush Actuator Plate in Stainless Steel

  • Fast #
  • Part #G38776SD0
  • Item #3998263
  • Manufacturer Part #38776SD0
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For dual flush or start and stop actuation
  • Horizontal installation
  • Skate Cosmopolitan actuation plate
  • GROHE RealSteel®
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
EcoJoy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
Yes
Width:
6-1/4 in