Single Handle Pull Down Kitchen Faucet in StarLight Chrome

You last purchased this on
 
GROHE

Elberon Single Handle Pull Down Kitchen Faucet in StarLight Chrome

  • Fast #
  • Part #G30211001
  • Item #7560778
  • Manufacturer Part #30211001
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Elberon Single Handle Pull Down Kitchen Faucet in StarLight Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Starlight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Base Plate Height:
1/4 in
Base Plate Width:
10 in
CEC Compliant:
For Sale in CA
Collection:
Elberon
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Deck Plate Included:
Yes
Depth:
8-5/16 in
EPA Compliant:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
14-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down
MA Approved -:
No
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-5/8 in
Spout Reach:
8-5/16 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Regular
Supply Lines Included:
Yes
Type:
G30211001
UL Listed:
No
WaterSense Labeled:
No
cUPC Certified:
No