0 items

Grohe Euro Escutcheon

G07552

Color Finish

Starting at $32.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Width: 2-11/16"

SPECIFICATIONS

ADA Compliant
No
Collection
Euro
Color Finish
RealSteel®
Color Finish Category
Stainless Steel
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday