Escutcheon in Oil Rubbed Bronze
Universal Escutcheon in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1765-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" Euro
- 2 11 ?16" Wide
- GROHE StarLight®
- For use with centerset kitchen, bar, lavatory, and bidet faucets to cover unused mounting holes.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Universal
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-11/16 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 3/16 in
- IAPMO Listed -:
- No
- Length:
- 10-5/8 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- Size:
- 2-11/16 in x 10-5/8 in
- Width:
- 10-5/8 in