Grohe Essence® 1.2 gpm 1-Hole Bathroom Faucet with Single Lever Handle in Brushed Nickel

G23592ENA

Color Finish

(Pricing is for Brushed Nickel)

$357.18

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 4 in. Aerator height
  • 4-9/16 in. Spout reach
  • 8-3/16 in. Faucet height (when in use)
  • GROHE AquaGuide adjustable aerator; 20 degree -40 degree
  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • High temperature limit stop
  • Quick installation system
  • Solid brass body

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Essence®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
EPA Compliant
Yes
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
4 in
Spout Type
Mid Arc
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday