0 items

Grohe Essence® 5.28 gpm Tub and Shower Trim with Single Lever Handle in Starlight Polished Chrome

G19578001

Color Finish

(Pricing is for StarLight® Polished Chrome)

$884.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Aerator height: 5-7/16"
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Hand shower: 2.0 gpm
  • Single lever control
  • Spout reach: 7-3/4"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Essence®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Tub Faucet
Flow Rate
5.28 gpm
Handle Type
Lever
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
7-3/4 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday