Single Lever Handle Floor Mount Filler in StarLight Chrome Trim Only
Essence® Single Lever Handle Floor Mount Filler in StarLight Chrome Trim Only
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight coating wipes clean, maintains finish for life
- GROHE DreamSpray ensures a balanced water flow from all hand shower nozzles
- GROHE SilkMove for smooth, effortless handle operation
- Limited Lifetime Warranty
- Solid brass body
- Metal lever handle
- Ceramic disc valves ensure a lifetime of drip-free operation
- Includes Euphoria Cosmopolitan stick hand shower
- Requires Rough-In Set 29038 (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essence®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 14-1/4 in
- End Connection 1:
- MPT, MNPT, MIPS
- End Connections:
- MPT;MNPT;MIPS
- Faucet Connection:
- MPT, MNPT, MIP
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Height:
- 34-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 14-1/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Size:
- 14-1/4 in x 8-1/16 in
- Spout Height:
- 35-313/1000 in
- Spout Reach:
- 10-9/10 in
- Spout Type:
- Swivel
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-9/10 in
- WaterSense Labeled:
- No
- Width:
- 8-1/16 in