2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout 3/8 in. Compression Connection in SuperSteel Infinity

You last purchased this on
 
GROHE

Essence® 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout 3/8 in. Compression Connection in SuperSteel Infinity

  • Fast #
  • Part #G32170DC0
  • Item #3569566
  • Manufacturer Part #32170DC0
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Essence® 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout 3/8 in. Compression Connection in SuperSteel Infinity

This product requires certification to purchase.

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 8 9/16"
  • Flow rate: 1.5 gpm
  • Spout height: 12 3/8"
  • Quick Installation System
  • SilkMove® Ceramic Cartridges
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Essence®
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Flow Rate:
2.2 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-5/8 in
Spout Reach:
8-9/16 in
Spout Type:
Pull Out
Trim Only:
No