Grohe

Essence® Acrylic Replacement Kitchen Hose Spout for 30 294 DC0 and 30 294 000 Essence Kitchen Faucets in Blue

Part #G30321TY0  |  Manufacturer Part #30321TY0

Color/Finish:
Blue

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hygienic flexible hose with integrated spring adapts to any kitchen task
  • Magnetic Docking Spray head docks automatically onto the spout, no additional adjustment necessary
  • SmoothTurn Spring Arm with Flexible Hose 360 degree spout rotation gives full sink coverage while the smooth surface of the hose prevents dirt particles from clinging – the hose stays clean and germ-free
  • SpeedClean remove lime scale with a single wipe
  • Comfort Height of the spout allows easy filling of large pots

Specifications

ADA Compliant: No

Brand Model Compatibility: 30294DC0 and 30294000 Essence Kitchen Faucets

CARB OTC LEED Compliant: No

Collection: Essence®

Color Finish: Blue

Color Finish Category: Blues

Faucet Connection Size: 3/8 in

Faucet Mount: Deck Mount

Faucet Part Type: Spout

Faucet Type: Centerset

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.75 gpm

GSA Approved: No

IAPMO Listed: No

ISO Specifications: No

Material: Silicone

NSF Certified: No

Spout Height: 7-3/4 in

Spout Reach: 9-7/16 in

Spout Type: Swivel

Width: 1 in