Acrylic Replacement Kitchen Hose Spout for 30 294 DC0 and 30 294 000 Essence Kitchen Faucets in Red
Essence® Acrylic Replacement Kitchen Hose Spout for 30 294 DC0 and 30 294 000 Essence Kitchen Faucets in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Magnetic Docking Spray head docks automatically onto the spout, no additional adjustment necessary
- SmoothTurn Spring Arm with Flexible Hose 360 degree spout rotation gives full sink coverage while the smooth surface of the hose prevents dirt particles from clinging – the hose stays clean and germ-free
- Hygienic flexible hose with integrated spring adapts to any kitchen task
- Comfort Height of the spout allows easy filling of large pots
- SpeedClean remove lime scale with a single wipe
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 30294DC0 and 30294000 Essence Kitchen Faucets
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic
- Collection:
- Essence®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- No
- Material:
- Silicone
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 9-7/16 in
- Spout Swivel:
- 360 °
- Spout Type:
- Swivel
- Width:
- 1 in