Single Handle Diverter Valve Trim in Hard Graphite
Essence® Single Handle Diverter Valve Trim in Hard Graphite
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Metal lever handle
- Requires diverter rough-in valve 29902 or 29903 (sold separately)
- Grohe StarLight® coating wipes clean, maintains finish for life
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Essence®
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Escutcheon Height:
- 3-1/8 in
- Escutcheon Width:
- 3-1/8 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Trim
- Handle Included:
- Yes
- Handle Type:
- Lever
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Style:
- Modern
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter