Essence ESSENCE NEW OHM BATH FREEST. U-SPOUT - C

Part #G23491A0A  |  Item #8016917  |  Manufacturer Part #23491A0A

$ 1,617.70 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: GROHE Essence ESSENCE NEW OHM BATH FREEST. U-SPOUT - C / $1,617.70

Product Details

  • GROHE SilkMove for smooth, effortless handle operation
  • GROHE StarLight coating wipes clean, maintains finish for life
  • GROHE DreamSpray ensures a balanced water flow from all hand shower nozzles
  • Includes Euphoria Cosmopolitan stick hand shower
  • Ceramic disc valves ensure a lifetime of drip-free operation
  • Solid brass body
  • Metal lever handle
  • Limited Lifetime Warranty
  • Requires Rough-In Set 29038 (sold separately)

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Essence

Color Finish: Graphite

Color Finish Category: Greys

Depth: 6-3/16 in

EPA Compliant: Yes

End Connection 1: [MPT, MNPT, MIPS]

End Connections: MPT;MNPT;MIPS

Faucet Connection: [MPT, MNPT, MIP]

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Floor Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 5.3 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2 gpm

Handle Included: Yes

Handle Type: Lever

Height: 34-13/16 in

Hose Included: Yes

Length: 14-1/4 in

MA Approved: Yes

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Tub Filler

Showerhead Function: Single

Size: 14-1/4 in x 8-1/16 in

Spout Height: 29-13/100 in

Spout Reach: 10-9/10 in

Spout Type: Fixed

Style: Modern

Valve Type: Disc Valve

WaterSense Labeled: Yes

Width: 8-1/16 in