Grohe

Essence New Single Handle Bathroom Sink Faucet in StarLight Brushed Nickel

Part #G23486ENA  |  Manufacturer Part #23486ENA

Color/Finish:
StarLight® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Quick installation system
  • GROHE AquaGuide adjustable aerator; 20 degree -40 degree
  • 9-5/8 in. Faucet height
  • 5 in. Swivel spout reach
  • 8-5/16 in. Aerator height
  • High temperature limit stop
  • Solid brass body

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: SilkMove® Ceramic

Collection: Essence New

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

EPA Compliant: Yes

Faucet Connection: [UNEF, Compression]

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: SilkMove® Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 9-5/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 8-5/16 in

Spout Reach: 5 in

Spout Type: [Swivel, Tubular]

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Grohe Essence New Single Handle Bathroom Sink Faucet in StarLight Brushed Nickel