Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in StarLight® Polished Chrome
Essence® Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in StarLight® Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE SilkMove for smooth, effortless handle operation
- GROHE StarLight coating wipes clean, maintains finish for life
- Single-hole installation
- High temperature limiter to prevent scalding
- GROHE QuickFix Plus for fast, easy installation with minimal treading
- Swivel range of 150° or 360°
- GROHE AquaGuide adjustable water flow eliminates splashing
- GROHE EcoJoy reduces water usage without sacrificing performance
- Solid brass body; Metal lever handle
- Ceramic disc valves ensure a lifetime of drip-free operation
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock, Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Essence®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-5/8 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-5/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 8-5/16 in
- Spout Reach:
- 5 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in