Grohe

Essence® Pull-Out Kitchen Faucet with Single Lever Handle in Starlight Polished Chrome

Part #G32170000  |  Manufacturer Part #32170000

Color/Finish:
StarLight® Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE SilkMove®
  • GROHE StarLight®
  • Aerator height of 6-5/8"
  • Swivel spout reach of 8-9/16"
  • Faucet height (lever in open position) of 12-3/8"
  • Solid brass body
  • SpeedClean® anti-lime system
  • Single lever handle
  • Stainless steel flex lines
  • Aerated flow only

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Essence®

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 6-5/8 in

Spout Reach: 8-9/16 in

Spout Swivel: 100°

Spout Type: Swivel

Trim Only: No