Grohe

Essence Single Handle Bathtub & Shower Faucet in Brushed Nickel Infinity Finish™ (Trim Only)

Part #G19347EN0  |  Manufacturer Part #19347EN0

Color/Finish:
Brushed Nickel Infinity Finish™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Essence lever handle
  • Includes escutcheon and screws

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 35 026 Universal Rough-in Box

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Essence

Color Finish: Brushed Nickel Infinity Finish™

Color Finish Category: Nickel Tones

Escutcheon Height: 7-5/16 in

Escutcheon Width: 7-5/16 in

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes