Grohe

Essence® Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

Part #G302710  |  Manufacturer Part #30271DC0

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Swivel radius of 360°
  • Weight operated pull-back mechanism for hose
  • High temperature limit stop
  • Adjustable flow rate limiter
  • Single lever handle
  • Forward rotating lever to avoid backsplash interference
  • Solid metal spray

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Essence®

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13-11/16 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Pull Out, Single Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 12-3/8 in

Spout Reach: 8-1/16 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Trim Only: No

UL Listed: No