Single Handle Pull Out Kitchen Faucet in SuperSteel
Essence Single Handle Pull Out Kitchen Faucet in SuperSteel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Turn SmartControl button to adjust water volume from a soft stream to powerful flow
- Control water temperature by turning dial at base of faucet
- Push SmartControl button to start water flow, push again to shut water off
- Isolated inner waterways protect water from contact with lead and nickel
- Magnetic Docking for easy retraction and secure docking of spray head
- Swivel spout for added flexibility and convenience
- Pull-out spray head for optimal access to every corner of the sink
- Sleek, streamlined design without lever or handles
- Single hole installation
- GROHE QuickFix Plus rapid installation system
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essence
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel
- Depth:
- 7-13/16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-7/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.75 gpm
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 12-3/8 in
- Spout Reach:
- 7-13/16 in
- Spout Swivel:
- 140°
- Spray Type:
- Soft Stream, Powerful
- Supply Lines Included:
- No