GROHE® Essence® Single Lever Handle Floor Mount Filler in Brushed Nickel Infinity Finish Trim Only

G23491EN1

Manufacturer Part #: 23491EN1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • 30-11/16 in. - 33-7/8 in. Product height
  • 10-7/8 in. Spout reach
  • 29-1/8 in. - 32-5/16 in. aerator height
  • 49 in. Silverflex hose (28 362)
  • Hand Shower (27 806), 2.0 gpm

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Essence®
Faucet Connection Size
6-11/16 in
Faucet Height
34-13/15 in
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Hand Shower Flow Rate
2.0
Handle Type
Lever
Height
34-13/15 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
10-7/8 in
Spout Type
U-Spout
Trim Only
Yes
Tub Spout Reach
10-7/8 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday