GROHE® Essentials 11-61/100 in. Grab Bar in StarLight Chrome

G40421001

Manufacturer Part #: 40421001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

SPECIFICATIONS

ADA Compliant
No
Collection
Essentials
Diameter
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday