13-3/4 in. Grab Bar in Polished Chrome

This product has been replaced by

GROHE StarLight® Chrome 11-61/100 in. Grab Bar
GROHE 11-61/100 in. Grab Bar in StarLight Chrome
Manufacturer Part #40421001
You last purchased this on
 
GROHE

Essentials 13-3/4 in. Grab Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GROHE StarLight® Chrome 11-61/100 in. Grab Bar
GROHE 11-61/100 in. Grab Bar in StarLight Chrome
Manufacturer Part #40421001
GROHE

Essentials 13-3/4 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G40421000
  • Item #4738211
  • Manufacturer Part #40421000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight®
  • Grab bar
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
13-3/4 in
Width:
3-7/16 in