Grohe Essentials 18 in. Arm Towel Bar in Polished Chrome

G40371000

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • GROHE StarLight®
  • Two-arm towel holder 17"

SPECIFICATIONS

ADA Compliant
No
Collection
Essentials
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-3/8 in
IAPMO Listed
No
Length
18 in
Material
Brass
Width
2-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday