18 in. Towel Bar in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Essentials 18 in. Towel Bar in StarLight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Essentials 18 in. Towel Bar in StarLight Brushed Nickel

  • Fast #
  • Part #G40688EN1
  • Item #7008363
  • Manufacturer Part #40688EN1
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
2-3/8 in
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
2-3/8 in
Size:
2-3/8 in x 19-13/16 in
Width:
19-13/16 in