GROHE

Essentials 24 in. Towel Bar in Infinity Brushed Nickel

Part #G40653EN0  |  Manufacturer Part #40653EN0

Color/Finish:
Infinity Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Essentials

Color Finish: Infinity Brushed Nickel

Color Finish Category: Nickel Tones

Length: 24 in