GROHE

Essentials 24 in. Towel Bar in StarLight Chrome

Part #G40653000  |  Manufacturer Part #40653000

Color/Finish:
StarLight® Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Essentials

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Length: 24 in