GROHE® Essentials 4-3/4 in. Crystal Glass

G40372001

Height

4-3/4 in

$22.01

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bau Cosmopolitan (40 585)
  • Essentials (40 369)
  • Essentials Authentic (40 652)
  • Essentials Cube (40 508)
  • Fits in the following holders:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Essentials
Color Finish
Chrome
Color Finish Category
Chromes
Height
4-3/4 in
IAPMO Listed
No
Material
Glass
Width
2-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday