Grohe

Essentials Authentic 2 Robe Hook in StarLight Chrome

Part #G40656001  |  Manufacturer Part #40656001

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Relaxed, traditional design
  • Wall-mount design saves space
  • Designed to visually compliment bathroom fixtures in the GRHOE Essentials Authentic line, as well as any timeless or cosmopolitan GROHE faucet line
  • Holds up to 5 lbs.
  • Mounting hardware included

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Essentials Authentic

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 1-15/16 in

Diameter: 1-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Number of Hooks: 2

Projection: 1-15/16 in