GROHE

Essentials Authentic 23 in. Towel Bar in StarLight Chrome

Part #G40660001  |  Item #7165329  |  Manufacturer Part #40660001

$ 118.37 EACH

Color/Finish:
StarLight® Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Concealed fastening
  • GROHE StarLight chrome finish

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Essentials Authentic

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 11 in

Height: 4-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 23 in

Material: Metal

Mount Type: [Concealed, Wall]

Number of Bars: 5

Projection: 11 in