GROHE

Essentials Authentic 24 in. Towel Bar in StarLight Brushed Nickel

Part #G40653EN1  |  Item #7165291  |  Manufacturer Part #40653EN1

$ 48.55 EACH
(Pricing is for StarLight® Brushed Nickel)

Color/Finish:
StarLight® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Relaxed, traditional design
  • Circular escutcheons
  • Designed to visually compliment bathroom fixtures in the GROHE Essentials Authentic line, as well as any timeless or cosmopolitan GROHE faucet line
  • Holds 1 towel

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Essentials Authentic

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/8 in

Height: 1-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: [Concealed, Wall]

Number of Bars: 1

Projection: 3-3/8 in