24 in. Towel Bar in StarLight Brushed Nickel
Essentials Authentic 24 in. Towel Bar in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount design saves space
- Relaxed, traditional design
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Holds 2 towels
- Designed to visually compliment bathroom fixtures in the GRHOE Essentials Authentic line, as well as any timeless or cosmopolitan GROHE faucet line
- Circular escutcheons
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials Authentic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 5-1/4 in
- Height:
- 2-11/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 2
- Projection:
- 5-1/4 in