GROHE

Essentials Authentic 24 in. Towel Bar in StarLight Chrome

Part #G40653001  |  Manufacturer Part #40653001

Color/Finish:
StarLight® Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Relaxed, traditional design
  • Circular escutcheons
  • Designed to visually compliment bathroom fixtures in the GROHE Essentials Authentic line, as well as any timeless or cosmopolitan GROHE faucet line
  • Holds 1 towel

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Essentials Authentic

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 3-3/8 in

IAPMO Listed: No

Installation Type: Concealed Mount

Length: 24 in

Material: Metal

Mount Type: [Concealed, Wall]

Number of Bars: 1

Projection: 3-3/8 in