GROHE

Essentials Authentic 24 in. Towel Bar in StarLight Chrome

Part #G40654001  |  Item #7165244  |  Manufacturer Part #40654001

$ 61.85 EACH

Color/Finish:
StarLight® Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Wall-mount design saves space
  • Relaxed, traditional design
  • Circular escutcheons
  • Designed to visually compliment bathroom fixtures in the GRHOE Essentials Authentic line, as well as any timeless or cosmopolitan GROHE faucet line
  • Holds 2 towels

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Essentials Authentic

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 3-3/8 in

IAPMO Listed: No

Installation Type: Concealed Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 2

Projection: 3-3/8 in