Basket in StarLight Chrome
Essentials Authentic Basket in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed fastening
- GROHE StarLight finish
- Material: Metal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials Authentic
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 5-1/2 in
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- Yes
- Product Type:
- Basket
- Width:
- 5-1/4 in