Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Brushed Nickel
Essentials Authentic Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Concealed fastening
- GROHE StarLight finish
- Without cover
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials Authentic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 1-97/100 in
- Height:
- 4-49/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/5 in
- MA Approved -:
- No
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 1-97/100 in