Grohe

Essentials Authentic Robe Hook in Brushed Nickel

Part #G40656EN0  |  Manufacturer Part #40656EN0

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Essentials Authentic

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-15/16 in

Diameter: 1-3/4 in

IAPMO Listed: No

Installation Type: Concealed Screw

Mount Type: Concealed

Projection: 1-15/16 in