Grohe

Essentials Authentic Toilet Tissue Holder in StarLight Chrome

Part #G40657000  |  Manufacturer Part #40657000

Color/Finish:
StarLight® Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Essentials Authentic

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 2 in

Height: 4-3/4 in

Projection: 2 in

Width: 7-1/5 in