Essentials Concealed, Vertical and Wall Toilet Tissue Holder in StarLight® Chrome

Part #G40385EN1  |  Item #8016739  |  Manufacturer Part #40385EN1

$ 40.70 EACH
(Pricing is for StarLight® Chrome)

Color/Finish:
StarLight® Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Essentials

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

GSA Approved: No

Hardware Included: Yes

Height: 232 mm

IAPMO Listed: No

Material: Metal

Mount Type: Concealed, Vertical, Wall

NSF Certified: No

Pivoting: No

Projection: 4-567/1000 in