0 items

Grohe Essentials Cube 17-19/50 in. Double Towel in Starlight Chrome

G40624001

Color Finish

(Pricing is for Polished Chrome)

$145.89

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Essentials Cube
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-18/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
22 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday