18 in. Towel Bar in StarLight Chrome
Essentials Cube 18 in. Towel Bar in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount design saves space
- Rectangular design
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Mounting hardware included
- Made to visually compliment bathroom fixtures in the GROHE Essentials Cube line
- Sturdy German construction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1