Robe Hook in Polished Chrome
This product has been replaced by
Manufacturer Part #40511001
Essentials Cube Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with Eurocube faucet line
- Limited lifetime warranty
- Mounting Kit Included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials Cube
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/8 in
- Height:
- 1-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-3/8 in