Grohe

Essentials Cube Wall Mount Toilet Tissue Holder in Polished Chrome

Part #G40623000  |  Manufacturer Part #40623000

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GROHE StarLight®

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Essentials Cube

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-9/25 in

Height: 4-19/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Mount Type: Wall

Projection: 2-9/25 in

Width: 1-13/20 in