Essentials Accessory Kit in Polished Chrome
This product has been replaced by
Manufacturer Part #40344001
Essentials Essentials Accessory Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24" towel bar
- 8" towel ring
- Essentials
- Soap dish
- Paper Holder
- Robe hook
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass